-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Housing |
|---|---|
| Bore Size | 2 1/2" |
| Duty Cycle | Light Duty |
| Expansion/non-expansion | Non-Expansion |
| Inner Race Profile | Wide Inner Ring |
| Length Thru Bore | 2.362" |
| Mounting Method | Clamp Collar |
| No. Of Rows | 1 |
| Outer Race Profile | Cylindrical |
|---|---|
| Outer Race Width | 1.063" |
| Outside Dia. | 4 1/2" |
| Relubricatable | Yes |
| Rolling Element | Cylindrical Roller Bearing |
| Seal Material | Felt |
| Snap Ring | No |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)