-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing Housing |
|---|---|
| Axial Load Capacity | 1213.95 lbs. |
| Bore Size | 2 7/16" |
| Cage Material | Brass |
| Dynamic Load Capacity | 23155 lbs. |
| Max. Speed | 3940 RPM |
| Mounted | No |
| Outside Dia. | 4 1/2" |
|---|---|
| Series | Light Series |
| Static Load Capacity | 25853 lbs. |
| System Of Measurement | Imperial |
| Temp. Rating | 284°F |
| Type | Retained |
| Width | 2.362" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)