-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Stock |
|---|---|
| Alloy Type | 360 |
| Finish | Mill |
| Hardness Scale | RB |
| Length Tolerance | -0.25" to +0.25" |
| Material | Brass |
| Material Grade | Grade 360 |
| Mechanical Finish | Mill |
| Nominal Size (wxl) | 5/8" x 12" |
| Overall Length | 12" |
| Overall Width | 5/8" |
|---|---|
| Rockwell Hardness | B78 |
| Temper | H02 |
| Tensile Strength | 58000 psi |
| Thickness | 1/8" |
| Thickness Tolerance | -0.005" to +0.005" |
| Type | General Purpose |
| Width | 5/8" |
| Width Tolerance | -0.012" to +0.012" |
| Yield Strength | 45000 psi |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 1.52 |
| HS Code | 7409290090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)