THYSSENKRUPP MATERIALS CUREC00942 Flat Brass, 1/8 x 3/4 Inch Size, 1 Ft. Length

Item: AB2YGM
Model: CUREC00942
Cross Ref: 1PTN6
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.17
5% off
$8.71 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Flat Stock
Alloy Type 360
Finish Mill
Hardness Scale RB
Length Tolerance -0.25" to +0.25"
Material Brass
Material Grade Grade 360
Mechanical Finish Mill
Nominal Size (wxl) 3/4" x 12"
Overall Length 12"
Overall Width 3/4"
Rockwell Hardness B78
Temper H02
Tensile Strength 58000 psi
Thickness Tolerance -0.005" to +0.005"
Type General Purpose
Width 3/4"
Width Tolerance -0.012" to +0.012"
Yield Strength 45000 psi

Shipping Information

Height (cm) 0.25
Length (cm) 30.48
Width (cm) 2.03
HS Code 7409290090
Country Of Origin US
Weight (kg) 0.1485

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site