-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor |
|---|---|
| Current Rating | 18.5A |
| Cylinder Material | Cast Iron |
| Enclosure Type | Totally Enclosed |
| Finish | Paint |
| Free Air Cfm @ 0 Psi | 2.2 CFM |
| Free Air Cfm @ 100 Psi | 0.95 CFM |
| Free Air Cfm @ 20 Psi | 1.75 CFM |
| Free Air Cfm @ 50 Psi | 1.34 CFM |
| Free Air Flow Rate | 1 CFM |
| Full Load Amps | 18.5A |
| Hp | 1/3 hp |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Lubrication Type | Oil Free |
| Maximum Continuous Pressure | 100 psi |
| Maximum Intermittent Pressure | 100 psi |
| Maximum Operating Temperature | 104°F |
| Maximum Speed | 1800 RPM |
| Minimum Operating Temperature | 32°F |
| Motor Type | Permanent Magnet DC |
|---|---|
| Mounting Style | Thru Bolt |
| Number Of Cylinders | 1 |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/3 hp |
| Overall Height | 8 5/8" |
| Overall Length | 11.2" |
| Overall Width | 5.812" |
| Phase | Single |
| Piston Type | Articulating |
| Power Cord | No |
| Pump Type | Articulating Piston |
| Sound Level | 70 dBA |
| Tank Style | Tankless |
| Temp. Range | +32°F to +104°F |
| Thermal Protection | No |
| Valve | Stainless Steel |
| Valve Material | Stainless Steel |
| Voltage | 24V DC |
| Height (cm) | 21.91 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 14.76 |
| HS Code | 8414801690 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.3175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)