THOMAS & BETTS TCF075-40AL Conduit Fitting, 3/4 Inch Size

Item: BK9QNN
Model: TCF075-40AL
Cross Ref: 2FPG2
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.86
10% off
$56.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Cord Connector

Shipping Information

Height (cm) 10.16
Length (cm) 24.13
Width (cm) 12.7
Country Of Origin CA
Weight (kg) 1.1813

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site