-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cord Connector |
|---|---|
| Application | Tray/Cord Fitting Is The Safe And Cost Effective Choice For Increased Safety When Terminating Portable Cord And Try Cable In Hazardous Locations. |
| Body Color | Silver |
| Body Material | Aluminum |
| Box Connection | 1/2" MNPT |
| Bushing Material | Neoprene |
| Collar Material | Aluminum |
| Color | Metallic |
| Compatible Conduit Trade Size | 1/2" |
| Conductor Range | 0.25" to 0.4" |
| Connection Orientation | Straight |
| Cord Dia. Range | 0.25" to 0.4" |
| Cord Diameter Range | 1/4" to 0.4" |
| Environmental Conditions | Gas And Vapour Environments |
| Environmental Rating | Hazardous Locations, Vapour |
| For Maximum Cable Od | 0.4" |
| For Minimum Cable Od | 0.25" |
| For Use With | Cable Gland Connector |
| Grommet Color Code | No Code |
| Hazardous Location Rating | Class I, Zone 1, Class I, Zone 2, Division 2 |
| Hub Size | 1/2" |
|---|---|
| Insulated | No |
| Ip Rating | IP66 |
| Length - Box To End Of Connector | 2 5/16" |
| Material | Aluminum |
| Material - External Strain Relief | No External Strain Relief |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -40°F |
| Number Of Cords | 1 |
| Overall Length | 2 15/16" |
| Resistance Properties | Corrosion Resistant |
| Series | TCF Series |
| Size | 1/2" |
| Special Features | Hand Tightens |
| Standards | Class 4418-05, Csa Lr4484, Rohs Compliance |
| Strain Relief Type | No External Strain Relief |
| Temperature Rating | 90°C |
| Thread Gender | Male |
| Thread Type | NPT |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 17.78 |
| Country Of Origin | CA |
|---|---|
| Weight (kg) | 1.6178 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)