-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid In Glass Thermometer |
|---|---|
| Accuracy | -1°C to +1°C |
| Calibration Certificate | NIST |
| Calibration Type | ISO 17025 Accredited/NIST-Traceable |
| Construction | Glass |
| Fill | Spirit |
| Fluid | Red Spirit Filled |
| Fluid Color | Red |
| Fluid Material | Spirit Filled |
| Food Safe | No |
| Graduations | 0.5°C |
| Immersion Depth | 76 mm |
| Immersion Type | Partial Immersion |
| Includes Nist-traceable Certificate | Yes |
|---|---|
| Includes Sheath | Yes |
| Length | 305 mm |
| Maximum Temperature °c | 110°C |
| Minimum Temperature °c | -20°C |
| Overall Length | 305 mm |
| Scale | Celsius |
| Scale Divisions | 0.5°C |
| Scale Type | Liquid In Glass |
| Temp. Range | -20°C to +110°C |
| Thermometer Color | Yellow |
| Thermometer Type | General Purpose |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 6.35 |
| HS Code | 9025114000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.423 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)