-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Liquid In Glass Thermometer |
|---|---|
| Calibration Certificate | NIST |
| Fill | Spirit |
| Scale Divisions | 1°C |
|---|---|
| Temp. Range | -100°C to +50°C |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 33.66 |
| Width (cm) | 6.98 |
| HS Code | 9025114000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.414 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)