THERMCO GW2506 Hydrometer Api 0.2

Item: AG2UMW
Model: GW2506
Cross Ref: 32GA65
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$48.67
10% off
$43.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydrometer
Length 150 mm
Overall Height 6"
Product Type Hydrometer
Scale API
Scale Type API
Standards NIST

Shipping Information

Height (cm) 2.54
Length (cm) 20.32
Width (cm) 2.54
HS Code 9025802000
Weight (kg) 0.09

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site