-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydrometer |
|---|---|
| Length | 150 mm |
| Overall Height | 6" |
| Product Type | Api Hydrometer |
| Range | 29 to 41 |
| Scale | API |
|---|---|
| Scale Divisions | 0.2 |
| Scale Type | API Plain Form |
| Standards | NIST |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 2.54 |
| HS Code | 9025802000 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)