THERMCO GW083H Hydrometer Specific Gravity 0.0005

Item: AG2UJL
Model: GW083H
Cross Ref: 32FZ93
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.06
5% off
$42.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Hydrometer
Application Specific Gravity
Length 330 mm
Overall Height 13"
Product Type Hydrometer
Scale Specific Gravity
Scale Type Specific Gravity
Standards NIST

Shipping Information

Height (cm) 2.54
Length (cm) 35.56
Width (cm) 2.54
HS Code 9025802000
Weight (kg) 0.09

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site