-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydrometer |
|---|---|
| Application | Specific Gravity |
| Features | For Liquids Heavier Than Water |
| Length | 300 mm |
| Material | Plastic |
| Overall Height | 11 3/4" |
| Product Type | Specific Gravity Hydrometer |
|---|---|
| Range | 1.4 to 1.62 |
| Scale | Specific Gravity |
| Scale Divisions | 0.002 |
| Scale Type | Specific Gravity Plain Form |
| Standards | NIST |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 2.54 |
| HS Code | 9025802000 |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)