-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 100 Psig | 178 CFM |
| Air Consumed @ 40 Psig | 78 CFM |
| Air Consumed @ 60 Psig | 108 CFM |
| Air Consumed @ 80 Psig | 142 CFM |
| Air Flow Rate @ 100 Psig | 5435 CFM |
| Air Flow Rate @ 40 Psig | 3152 CFM |
| Air Flow Rate @ 60 Psig | 4215 CFM |
| Air Flow Rate @ 80 Psig | 4810 CFM |
| Air Pressure | 60 psi, 80 psi, 100 psi |
| Base Dia. | 14 1/4" |
| Base Inside Dia. | 8" |
| Base Material | Aluminum |
|---|---|
| Bolt Circle Dia. | 13 1/2" |
| Decibels @ 5 Ft. @ 100 Psig | 81 dBA |
| Decibels @ 5 Ft. @ 40 Psig | 72 dBA |
| Decibels @ 5 Ft. @ 60 Psig | 77 dBA |
| Decibels @ 5 Ft. @ 80 Psig | 79 dBA |
| Dia. Top Of Horn | 14.31" |
| Horn Material | Polyurethane |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Overall Length | 46 11/25" |
| Slot Dia. | 1/2" |
Texas Pneumatic Tools TX-8AM-P Venturi air blower operates on compressed air or steam for ventilating hazardous areas and cooling workspaces. It is ideal for refineries, chemical plants, power & cogeneration units, metal fabrication plants, paper & pulp plants and shipyards.
| Height (cm) | 36.2 |
|---|---|
| Length (cm) | 117.48 |
| Width (cm) | 36.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 13.95 |
The horn is made of polyurethane for strength, flexibility, reduced weight, durability and crush & dent resistance. It is also resistant to chemicals and requires no post-treatment finish, unlike metals.
AMCA (Air Movement and Control Association International, Inc.) is an American body that sets standards for Heating, Ventilation and Air Conditioning (HVAC) equipment. It also provides ratings for fan balance & vibration, aerodynamic performance, air density, speed and efficiency.
Yes, Texas Pneumatic Tools air mover is also available in galvanised steel and stainless steel variants.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)