-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Venturi Style Pneumatic Air Blower |
|---|---|
| Air Consumed @ 100 Psig | 101 CFM |
| Air Consumed @ 40 Psig | 43 CFM |
| Air Consumed @ 60 Psig | 60 CFM |
| Air Consumed @ 80 Psig | 81 CFM |
| Air Flow Rate @ 100 Psig | 3698 CFM |
| Air Flow Rate @ 40 Psig | 2385 CFM |
| Air Flow Rate @ 60 Psig | 2560 CFM |
| Air Flow Rate @ 80 Psig | 3020 CFM |
| Air Pressure | 60 psi, 80 psi, 100 psi |
| Base Dia. | 11.18" |
| Base Inside Dia. | 6" |
| Base Material | Stainless Steel |
|---|---|
| Bolt Circle Dia. | 10 1/2" |
| Decibels @ 5 Ft. @ 100 Psig | 78 dBA |
| Decibels @ 5 Ft. @ 40 Psig | 68 dBA |
| Decibels @ 5 Ft. @ 60 Psig | 73 dBA |
| Decibels @ 5 Ft. @ 80 Psig | 75 dBA |
| Dia. Top Of Horn | 12 1/2" |
| Horn Material | Stainless Steel |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Overall Length | 44" |
| Slot Dia. | 11/25" |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 111.76 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.0741 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)