-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Records Storage Rack |
|---|---|
| Adjustability | Adjustable |
| Adjustment Increments | 1.5" |
| Beam Profile | Z Beam |
| Capacity Per Shelf | 650 lbs. |
| Color | Sand |
| Decking | Not Included |
| Decking Gauge | 11 ga. |
| Depth | 30" |
| Duty Rating | Medium Duty |
| Finish | Powder Coated |
| Finish - Shelving And Racks | Powder Coated |
| Frame Material | Steel |
| Height | 60" |
| Includes | (4) Posts |
| Includes Decking | No |
| Levels | 3 |
| Load Capacity Per Shelf | 650 lbs. |
| Material | Steel |
| Max. Post Load Capacity | 8000 lbs. With Beams Evenly Spaced at 24 In. |
|---|---|
| Maximum Post Load Capacity | 8000 lbs. With Beams Evenly Spaced at 24 in. |
| No. Of Shelves | 3 |
| Number Of Shelves | 3 |
| Overall Depth | 30" |
| Overall Height | 60" |
| Overall Hxwxd | 60" x 69" x 30" |
| Overall Width | 69" |
| Post Gauge | 16 ga. |
| Shelf Adjustment Increments | 1 1/2" |
| Shelf Adjustments | 1 1/2" |
| Shelf Configuration | Single Straight |
| Shelf Material | Steel |
| Shelving Configuration | Add-On |
| Shelving Frame Material | Steel |
| Side Panel Style | Open |
| Type | Add On Unit |
| Width | 69" |
| Decking Material | None |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 182.88 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)