-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Leveling |
| Body Panel Type | Solid |
| Cabinet Color | Medium Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Casters Included | No |
| Color | Medium Gray |
| Depth | 18" |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Solid |
| Duty Rating | Medium Duty |
| Finish | Powder Coat |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Handle Type | Swing |
| Height | 30" |
| Height Range | Desk Height |
| Includes | (2) Keys, Adjustable Shelf, Bottom Shelf |
|---|---|
| Includes Keys | Yes |
| Load Capacity Per Shelf | 400 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Locking Mechanism | Keyed |
| Locking Points | 3 |
| Material | Carbon Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Keys | 2 |
| Number Of Shelves | 1 |
| Overall Depth | 18" |
| Overall Height | 30" |
| Overall Width | 48" |
| Overall Wxdxh | 48" x 18" x 30" |
| Panel Thickness | 20 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 150 lbs. |
| Shelf Thickness | 24 ga. |
| Strength Rating | Commercial |
| Style | Shelving |
| Width | 48" |
| standard | ANSI/BIFMA, SCS |
| Height (cm) | 83.82 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 127 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 42.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)