-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | Yes |
| Assembly | Assembled |
| Color | Black |
| Depth | 18" |
| Door Closure | Swinging |
| Door Type | Standard |
| Finish | Powder Coat |
| Handle | Single |
| Height | 72" |
| Includes | (2) Fixed Shelves, (3) Adjustable Shelves |
| Locking | Yes |
| Locking System | Three Point |
| Material | Steel |
| Number Of Doors | 2 |
|---|---|
| Number Of Drawers | 0 |
| Number Of Keys | 2 |
| Number Of Shelves | 5 |
| Overall Depth | 18" |
| Overall Height | 72" |
| Overall Width | 36" |
| Product Type | Storage Cabinet |
| Shelf Adjustment Increment | 2" |
| Shelf Capacity | 200 lbs. |
| Total Number Of Drawers | 0 |
| Width | 36" |
| standard | ANSI/BIFMA, SCS |
| Height (cm) | 190.5 |
|---|---|
| Length (cm) | 96.52 |
| Width (cm) | 50.8 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 50.4 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)