-
Select Country
- Source Now
Get it by Wednesday, Mar 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | (2) Adjustable |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Color | Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Height Range | Full Height |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Storage Components | Drawers, Shelves |
| Cabinet Style | Drawer, Shelf |
| Casters Included | No |
| Color | Medium Gray |
| Depth | 18" |
| Door Handle Type | Swing |
| Door Type | Solid |
| Drawer Inside Depth | 18" |
| Drawer Inside Hxwxd | (2) 11" x 36" x 18" |
| Duty Rating | Light Duty |
| Frame Assembled | Assembled |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Handle Type | Swing |
| Height | 72" |
| Height Range | Full Height |
| Includes | (2) Adjustable Shelves, (2) Keys, Bottom Shelf, Drawer |
|---|---|
| Inside Drawer Depth | 17 15/16" |
| Inside Drawer Height | 11" |
| Inside Drawer Width | 36" |
| Load Capacity Per Shelf | 200 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Locking Mechanism | Keyed |
| Material | Carbon Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 2 |
| Number Of Shelves | 2 |
| Overall Depth | 18" |
| Overall Height | 72" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 18" x 72" |
| Panel Thickness | 24 ga. |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 150 lbs. |
| Strength Rating | Commercial |
| Style | Combination |
| Vertical Shelf Clearance | Not Applicable |
| Width | 36" |
| standard | ANSI/BIFMA, SCS |
| Height (cm) | 188.72 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 97.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 67.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)