-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Body Panel Type | Solid |
| Cabinet Color | Sand |
| Cabinet Door Type | Clearview |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Height Range | Counter Height |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Casters Included | No |
| Color | Sand |
| Color Family | Tan |
| Depth | 24" |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Clearview |
| Duty Rating | Light Duty |
| Finish | Powder Coat |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Green Certification Or Other Recognition | SCS Indoor Advantage Certified |
| Handle Type | Swing |
| Height | 42" |
|---|---|
| Height Range | Counter Height |
| Includes | (2) Adjustable Shelves, (2) Keys, Bottom Shelf |
| Includes Keys | Yes |
| Load Capacity Per Shelf | 200 lbs. |
| Lock Type | Keyed |
| Locking Cabinet | Yes |
| Locking Mechanism | Keyed |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Keys | 2 |
| Number Of Shelves | 2 |
| Overall Depth | 24" |
| Overall Dimension | 36" x 24" |
| Overall Height | 42" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 24" x 42" |
| Panel Material Thickness | 24 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Capacity | 200 lbs. |
| Style | Shelving |
| Width | 36" |
| Height (cm) | 112.52 |
|---|---|
| Length (cm) | 69.85 |
| Width (cm) | 97.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 43.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)