-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Screw Plug Immersion Heater |
|---|---|
| Control Range | +60°F to +250°F |
| Enclosure Type | NEMA 1 |
| For Use With | Non Corrosive Material, Oil Applications |
| Includes | Thermostat |
| Min. Immersion Depth | 12 3/4" |
| Npt | 1 1/4" |
| Overall Length | 17 13/16" |
| Phase | 1 |
|---|---|
| Screw Plug Material | Steel |
| Sheath Material | Steel |
| Special Information | Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard |
| Temp. Control Range | +60°F to +250°F |
| Voltage | 120V AC |
| Watt Density | 21.24 W/sq. in. |
| Wattage | 1000 W |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 45.24 |
| Width (cm) | 20.32 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)