-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Screw Plug Immersion Heater |
|---|---|
| Control Range | +60°F to +250°F |
| Enclosure Type | NEMA 1 |
| For Use With | Non Corrosive Material, Oil Applications |
| Includes | Thermostat |
| Min. Immersion Depth | 12 9/16" |
| Npt | 1" |
| Overall Length | 17 5/8" |
| Phase | 1 |
|---|---|
| Screw Plug Material | Steel |
| Sheath Material | Steel |
| Special Information | Corrosion-Resistant Electrical Wiring Hardware, Recompacted Element Bends Restore Insulation Resistance After Forming, Silicone Resin Element Seal Standard |
| Temp. Control Range | +60°F to +250°F |
| Voltage | 120V AC |
| Watt Density | 20.5 W/sq. in. |
| Wattage | 475 W |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 44.77 |
| Width (cm) | 16.51 |
| HS Code | 8516100080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.96 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)