-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Jack |
|---|---|
| Body Material | Nylon-Filled Thermoplastic |
| Characteristics | 3 Pin, Quick-Disconnect |
| Color | White |
| Component Construction | Nylon Filled Thermoplastic Housing, Copper Contacts |
| Contact Material | Copper |
| For Sensor Type | TYPE CU |
| Material | Glass Filled Nylon |
|---|---|
| Maximum Temperature | 350°F |
| Maximum Temperature °c | 177°C |
| Maximum Temperature °f | 350°F |
| Plug Or Connector Type | Standard , Standard Plug |
| Product Type | Thermocouple Jack |
| Type | CU , RTD |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 17.02 |
| HS Code | 8543709650 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)