-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermocouple Jack |
|---|---|
| Body Material | Nylon-Filled Thermoplastic |
| Characteristics | Flat Pins, Quick-Disconnect |
| Color | Black |
| Component Construction | Nylon Filled Thermoplastic Housing/Alumel And Chromel Contacts |
| Contact Material | Alumel, Chromel |
| For Sensor Type | Type J |
| Material | Glass Filled Nylon |
| Maximum Temperature | 350°F |
|---|---|
| Maximum Temperature °c | 177°C |
| Maximum Temperature °f | 350°F |
| Plug Or Connector Type | Miniature |
| Plug/connector Type | Mini Plug |
| Product Type | Thermocouple Jack |
| Type | K |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 14.48 |
| HS Code | 8536694050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)