-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Band Heater |
|---|---|
| Amps | 5.42A |
| Features | Determine The Maximum Operating Temperature |
| Heater Voltage | 240V |
| Inside Dia. | 7" |
| Lead Length | 38" |
| Material | Aluminum Extrusion |
| Max. Temp. | 650°F |
| Temperature Output - Maximum | 650°F |
| Terminal Type | Terminal Box |
|---|---|
| Terminals | Terminal Box |
| Termination | 36" Lead Wire With 34" Galvanized Armor Cable |
| Voltage | 240V AC |
| Watt Density | 62 W/sq. in. |
| Wattage | 1300 W |
| Width | 1 1/2" |
| Width Tolerance | -0.09375" to +0.09375" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 3.81 |
| HS Code | 8419899585 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.07 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)