TEMPCO MSH02261 Mica Insulated Strip Heater, 240 VAC, 6 Inch Lg, 5 3/8 Inch Mounting, 23 W/sq Inch, 100 W

Item: AC2YZV
Model: MSH02261
Cross Ref: 2PCE1
15 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.43
10% off
$49.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED, UL RECOGNIZED

Product Details

    • Slotted Hole Length (9/32")
    • Slotted Hole Width (3/8")

Shipping Information

Height (cm) 3.3
Length (cm) 15.24
Width (cm) 3.81
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.108

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site