-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Channel Strip Heater |
|---|---|
| Element Width | 7/8" |
| Insulation Material | Mica |
| Material | Mica |
| Max. Sheath Temp. | 900°F |
| Mounting Dimension | 3 3/8" |
| Overall Length | 4" |
| Phase | 1 |
| Product Type | Strip Heater |
| Screw Size | 10-32 |
|---|---|
| Sheath Material | Steel |
| Slotted Hole Length | 9/32" |
| Slotted Hole Width | 3/8" |
| Terminals | Tandem At One End |
| Voltage | 240V |
| Watt Density | 13 W/sq. in. |
| Wattage | 75 W |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8516808000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)