TEMPCO HDC00642 Swaged Cartridge Heater, 500 W, 8 in Lg, 10 in Lead Lg, 120 VAC, 42 W/sq in, 1/2 in Dia

Item: AD8YAG
Model: HDC00642
Cross Ref: 4NJK5
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$76.33
10% off
$68.70 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Swaged Cartridge Heater
Heater Voltage 120V
Screw Terminal Connection Type Offset
Watts 500 W

Shipping Information

Height (cm) 1.27
Length (cm) 20.32
Width (cm) 1.27
HS Code 8516808000
Country Of Origin US
Weight (kg) 0.126

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site