-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Miniature Limit Switch |
|---|---|
| Ac Contact Rating | 3A @ 240V |
| Actuator Length | 0.39" |
| Actuator Location | Top |
| Actuator Style | Plunger |
| Amps | 3A |
| Arm Material | Metal |
| Body Configuration | Plug In |
| Body Depth | 0.63" |
| Body Height | 1.97" |
| Body Material | Zamak |
| Body Material Type | Non-Metallic |
| Body Width | 1.18" |
| Boot Sealed Actuator | No Boot Included |
| Contact Form | SPDT |
| Dc Contact Rating | 3A @ 240V |
| Depth | 0.63" |
| Directional Movement | Linear |
| Electrical Connection | 4-pin M12 Connector |
| Height | 1.97" |
| Ip Rating | IP66, IP67, IP68 |
| Manufacturer Warranty Length | 18 Months |
| Max. Operating Force | 8.5N |
|---|---|
| Maximum Operating Force | 8.5N |
| Mounting Hole Diameter | 0.17" |
| Mounting Hole Horizontal Center To Center Distance | 20 mm |
| Mounting Style | Surface |
| Movement | Vertical |
| Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Number Of Mounting Holes | 2 |
| Operating Force | 1.9 lbs. |
| Operating Temp. Range | -13°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Overall Depth | 0.63" |
| Overall Height | 1.97" |
| Overall Width | 1.18" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Series | XCMD Series |
| Travel Length | 1/5" |
| Width | 1.18" |
| Standards | CCC, CSA, CSA C22.2 NO.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL LISTED |
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 5.3 |
| Width (cm) | 6.1 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.0833 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)