-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Limit Switch |
|---|---|
| Ac Contact Rating | 3A @ 240V |
| Actuator Length | 0.8" |
| Actuator Location | Top |
| Actuator Style | Roller Plunger |
| Actuator Type | Roller Lever |
| Amps | 3A |
| Arm Material | Metal |
| Body Configuration | Plug In |
| Body Depth | 0.63" |
| Body Height | 1.97" |
| Body Material | Zamak |
| Body Width | 1.18" |
| Boot Sealed Actuator | No Boot Included |
| Contact Form | 1NO/1NC |
| Dc Contact Rating | 3A @ 240V |
| Depth | 0.63" |
| Directional Movement | Linear |
| Electrical Connection | 4-pin M12 Connector |
| Height | 1.97" |
| Ip Rating | IP66, IP69 |
| Manufacturer Warranty Length | 18 Months |
| Mounting Hole Diameter | 0.17" |
| Mounting Hole Horizontal Center To Center Distance | 20 mm |
|---|---|
| Mounting Style | Surface |
| Movement | Horizontal |
| Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Number Of Mounting Holes | 2 |
| Operating Force | 1.6 lbs. |
| Operating Force - Max. | 7N |
| Operating Temp. Range | -13°F to +158°F |
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Operating Torque - Maximum | 1.6 lbs.-in. |
| Overall Depth | 0.63" |
| Overall Height | 1.97" |
| Overall Width | 1.18" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Roller Dia. | 0.46" |
| Roller Material | Steel |
| Roller Width | 0.14" |
| Series | XCMD Series |
| Travel Length | 0.31" |
| Width | 1.18" |
| Standards | CCC, CSA, CSA C22.2 NO.14, EN 60204-1, EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, UL 508, UL LISTED |
| Height (cm) | 1.7 |
|---|---|
| Length (cm) | 5.3 |
| Width (cm) | 7.1 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | ID |
| Weight (kg) | 0.0893 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)