-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Encapsulated Limit Switch |
|---|---|
| Actuator Length | 5.43" |
| Actuator Location | Top |
| Actuator Style | Wobble Stick |
| Arm Material | Steel |
| Body Material | Zinc |
| Height | 7.18" |
|---|---|
| Movement | Any Direction |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Operating Temp. Range | -40°F to +220°F |
| Width | 1 14/25" |
| Wiring Entry | Potted Cable |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 30.2 |
| Width (cm) | 28.4 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.5625 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)