-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Encapsulated Limit Switch |
|---|---|
| Ac Contact Rating | 3A @ 240V, 6A @ 120V |
| Actuator Length | 0.7" |
| Actuator Location | Top |
| Actuator Style | Plunger |
| Body Depth | 0.62" |
| Body Height | 1.75" |
| Body Material | Zinc |
| Body Material Type | Metallic |
| Body Width | 1.58" |
| Boot Sealed Actuator | No Boot Included |
| Contact Form | Spdt-1No, 1Nc |
| Dc Contact Rating | 5A @ 28V |
| Directional Movement | Linear |
| Electrical Connection | Pre Wired Cable |
| Height | 2.14" |
| Ip Rating | IP67 |
| Manufacturer Warranty Length | 18 Months |
| Mounting Hole Diameter | 1/5" |
| Mounting Hole Horizontal Center To Center Distance | 25 mm |
|---|---|
| Mounting Style | Surface |
| Movement | Vertical |
| Nema Enclosure Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P |
| Number Of Mounting Holes | 2 |
| Operating Force | 5 lbs. |
| Operating Temp. Range | -40°F to +220°F |
| Operating Temperature - Maximum | 220°F |
| Operating Temperature - Minimum | -40°F |
| Overall Depth | 0.62" |
| Overall Height | 1 3/4" |
| Overall Width | 1 14/25" |
| Resistance Properties | Shock Resistant, Vibration Resistant |
| Series | 9007MS Series |
| Travel Length | 0.19" |
| Width | 1 14/25" |
| Wiring Entry | Potted Cable |
| Standards | ANSI B1.20.1, C22.2-14, CE, CLASS 0 IEC 61140, CSA C22.2 NO.14, E78403, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 61140, LR 25490 CLASS 32 11 03, NEMA A300, NEMA A600, NEMA R300, UL 508, UL LISTED |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 4.57 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4725 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)