-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plunger |
|---|---|
| Body Dia. | 3/8" |
| Body Diameter | 0.375" |
| Body Finish | Uncoated |
| Body Length | 1 17/25" |
| Body Material | Stainless Steel |
| Body Material Grade | Grade 303 |
| Body Width | 3/8" |
| Final Nose Force | 4 lbf. |
| Function | Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position |
| Grade | Grade 303 |
| Handle Type | Pull Ring |
| Initial Nose Force | 2 lbf. |
| Material | Stainless Steel |
| Measurement System | Inch |
| Nose Shape | Chamfered |
| Overall Length | 2.055" |
| Plunger Dia. | 0.233" |
|---|---|
| Plunger Finish | Uncoated |
| Plunger Material | Stainless Steel |
| Plunger Material Grade | Grade 303 |
| Plunger Projection | 0.375" |
| Plunger Style | Locking |
| Plunger Width | 0.233" |
| Projection | 3/8" |
| Retractable | Retractable |
| Ring Dia. | 0.98" |
| Thread | Fully Threaded |
| Thread Length | 1 1/5" |
| Thread Size | 3/8"-16 |
| Thread-locking Element | Without Thread-Locking Element |
| Thread-locking Element Included | No |
| Type | Hand Retractable With Out Lock |
| With Locking Plunger | Yes |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 10.16 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)