-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper-Lock Bushing |
|---|---|
| Bolt Circle Dia. | 3 1/4" |
| Bore Dia. | 1 1/4" |
| Bore Size | 1 mm |
| Bore Type | Finished With Keyway |
| Bushing | Standard |
| Coupling Size | 2525 |
| Dimension A | 3.37" |
| Dimension B | 2 1/2" |
|---|---|
| Hardware | Imperial Series |
| Key Size | 1/4" x 1/8" |
| Keyway | Standard |
| Material | Steel |
| Mounting Type | Conventional |
| Size | 2525 |
| Torque | 11300 lbs.-in. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)