-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bore Dia. | 30 mm |
| Bore Size | 30 mm |
| Bore Type | Finished With Keyway |
| Bushing | Standard |
| Coupling Size | SFM |
| Dimension M | 50.8 mm |
| Hardware | Metric Series |
|---|---|
| Key Size | 8 mm x 7 mm |
| Keyway | Standard |
| Material | Cast Iron |
| Mounting Type | Conventional Or Reverse |
| Size | SFM |
| Torque | 1028 N-m |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)