-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Quick Detachable Bushing |
|---|---|
| Bolt Circle Dia. | 2 3/4" |
| Bore Dia. | 1.812" |
| Bore Size | 1 mm |
| Bore Type | Finished With Keyway |
| Bushing | Flangeless |
| Coupling Size | SFL |
| Dimension B | 3 1/8" |
| Dimension F | 2.13" |
|---|---|
| Hardware | Imperial Series |
| Key Size | 1/2" x 1/4" |
| Keyway | Standard |
| Material | Ductile Iron |
| Mounting Type | Conventional |
| Size | SFL |
| Torque | 11000 lbs.-in. |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)