-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Pulley |
|---|---|
| 3l Pitch Diameter | 8.66" |
| 4l Pitch Diameter | 9" |
| 4l, A, Or Ax Belt Pitch Dia. | 9" |
| 4la Or A Belt Pitch Dia. | 9" |
| A Pitch Diameter | 9" |
| Ax Pitch Diameter | 9" |
| Bore Dia. | 7/8" |
| Bore Type | Fixed Bore |
| Bushing Required | None |
| Construction | Arm |
| Face Width | 0.75" |
| Fits Shaft Dia. | 7/8" |
| For Belt Section | 3L, 4L, A, Ax |
| For V-belt Type | Classical, Cogged |
| Hub Diameter | 1 7/8" |
| Hub Projection | 0.719" |
| Hub Type | One Side |
| Includes | Set Screw |
| Industry Number | AK9478 |
|---|---|
| Keyway | Yes |
| Keyway Depth | 3/32" |
| Keyway Size | 0.187" x 0.093" |
| Keyway Width | 3/16" |
| Length Through Bore | 1 15/32" |
| Material | Cast Iron |
| Material Fabrication | Cast |
| No. Of Grooves | 1 |
| Number Of Set Screws | 1 |
| Outside Diameter | 9.25" |
| Overall Width | 1 1/2" |
| Pitch Dia. | 8.66" (3L), 9" (4L, A) |
| Pulley Construction | Spoked |
| Pulley Industry Number | AK94 |
| Pulley Series | Series AK |
| Set Screw Included | Yes |
| Standards | ISO 9001:2015 CERTIFICATION, REACH CERTIFICATION, ROHS CERTIFICATION |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 26.42 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)