-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange |
|---|---|
| Application | Compressors, Conveyors, Motors, Pumps |
| Bore Type | Quick Disconnect Bushing |
| Bushing | JA |
| Bushing Required | JA |
| Bushing Standoff Length | 0.469" |
| Coupling Size | 7 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| Flange Length | 0.781" |
| For Bushing Size | JA |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Height | 4 5/8" |
| Hp Rating @ 100 Rpm | 1 1/2 hp |
| Hub | Shaft Hub |
| Hub Body Length | 25/32" |
| Hub Dia. | 4 5/8" |
| Hub Diameter | 4 5/8" |
|---|---|
| Hub Flange Type Code | B |
| Hub Material | Cast Iron |
| Hub Type | Flange Hub |
| Included Screws | (3) Cap Screws |
| Keyseat Size (in.) | None |
| Length Through Bore | 1" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.081" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 1/50" |
| Max. Speed | 5250 RPM |
| Outside Dia. | 4 5/8" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Type | Sure-Flex Type B QD Bushed Flange |
| Width | 568961" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.48 |
| HS Code | 8483608000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)