-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flange |
|---|---|
| Application | Compressors, Conveyors, Motors, Pumps |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SF |
| Bushing Required | SF |
| Bushing Standoff Length | 0.688" |
| Coupling Size | 11 |
| Features | 4-Way Flexing Action Absorbs Shock, Misalignment And End Float, Vibration |
| Flange Length | 1 1/2" |
| For Bushing Size | SF |
| For Misalignment Type | Angular, Parallel |
| For Shaft Type | Round |
| Height | 8 5/8" |
| Hp Rating @ 100 Rpm | 9 2/5 hp |
| Hub | Shaft Hub |
| Hub Body Length | 1 1/2" |
| Hub Dia. | 8 5/8" |
| Hub Diameter | 8 5/8" |
|---|---|
| Hub Flange Type Code | B |
| Hub Material | Cast Iron |
| Hub Type | Flange Hub |
| Included Screws | (3) Cap Screws |
| Keyseat Size (in.) | None |
| Length Through Bore | 2" |
| Material | High Strength Cast Iron |
| Max. Angular Gap Misalignment | 0.151" |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.032" |
| Max. Speed | 3600 RPM |
| Outside Dia. | 8 5/8" |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| System Of Measurement | Imperial |
| Type | Sure-Flex Type B QD Bushed Flange |
| Width | 568964" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 24.13 |
| HS Code | 8483608000 |
|---|---|
| Weight (kg) | 5.13 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)