-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 4l, A, Or Ax Belt Pitch Dia. | 4.2" |
| 4la Or A Belt Pitch Dia. | 4.2" |
| 5l, B, Or Bx Belt Pitch Dia. | 4.6" |
| Belt Type | B |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SD |
| Bushing Required | SD |
| Construction | Solid |
| Datum Dia. | 4 3/5" |
| Dimension E | 0.69" |
| Dimension L | 1.81" |
| Dimension M | 1 1/4" |
|---|---|
| Face Width | 3 1/4" |
| Hub Location | 1.31" |
| Industry Number | 464B |
| Inside Dia. | 3.31" |
| Material | Cast Iron |
| Max. Rpm | 5060 RPM |
| No. Of Grooves | 4 |
| Outside Dia. | 4.95" |
| Overall Length | 3 1/4" |
| Pitch Dia. | 5.01" |
| Set Screw Included | No |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.14 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)