-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| 3v Belt Pitch Dia. | 6" |
| Belt Type | 3V |
| Bore Type | Quick Disconnect Bushing |
| Bushing | SK |
| Bushing Required | SK |
| Construction | Solid |
| Datum Dia. | 6" |
| Dimension E | 0.09" |
| Dimension L | 1 22/25" |
| Dimension M | 0.13" |
| Face Width | 1.91" |
| Hub Location | 0.63" |
|---|---|
| Industry Number | 3V604 |
| Inside Dia. | 4 3/4" |
| Material | Cast Iron |
| Max. Rpm | 4170 RPM |
| No. Of Grooves | 4 |
| Outside Dia. | 6" |
| Overall Length | 2" |
| Pitch Dia. | 6" |
| Product Type | Narrow |
| Set Screw Included | No |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 18.8 |
| HS Code | 8483509040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.51 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)