-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Type | 3L |
| Bore Type | Finished With Keyway |
| Bore-to-size Bore Dia. | 5/8" |
| Datum Dia. | 3.7" |
| Dimension E | 0.47" |
| Dimension L | 1.34" |
| Face Width | 1.38" |
| Hub Dia. | 2 1/8" |
|---|---|
| Hub Projection | -0.47" |
| Material | Cast Iron |
| Max. Rpm | 6330 RPM |
| No. Of Grooves | 2 |
| Outside Dia. | 3.95" |
| Overall Length | 1.844" |
| Product Type | FHP Bored to Size |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.03 |
| Width (cm) | 10.03 |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)