-
Select Country
- Source Now
Get it by Thursday, Feb 26
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt Sheave |
|---|---|
| Belt Type | D |
| Bore Type | Quick Disconnect Bushing |
| Bushing | J |
| Datum Dia. | 17" |
| Dimension L | 4 1/2" |
| Dimension M | 1/4" |
| Face Width | 6.06" |
| Hub Location | 2 14/25" |
| Inside Dia. | 14 3/4" |
|---|---|
| Material | Cast Iron |
| Max. Rpm | 1430 RPM |
| No. Of Grooves | 4 |
| Outside Dia. | 17 3/5" |
| Overall Length | 6.062" |
| Pitch Dia. | 17 3/5" |
| Product Type | Classical |
| Weight (kg) | 49.905 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)