| Item | Masking Tape |
|---|---|
| Adhesion To Steel | 35 oz./in. |
| Adhesive Material | Silicone |
| Brand & Series | Tapecase M Series |
| Color | Green |
| Common Industry | Assembly & Manufacturing, Metalworking |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 18 yd. |
| Length | 18 yd. |
| Material | Polyester |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 16.5m |
| Metric Tape Width | 6.4 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Performance Temp. | Up To 400°F |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Specifications Met | PSTC |
|---|---|
| Surface Compatibility | Metal |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyester Film |
| Tape Color | Green |
| Tape Elongation | 100% |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Size W X L | 1/2" x 18 yd. |
| Tape Sub-type | High Temperature Polyester Film Masking Tape |
| Tape Tensile Strength | 50 lbs./in. |
| Tape Thickness | 2 mil. |
| Tape Type | High Temperature Film Masking Tape |
| Width | 1/4" |
| Standards | PSTC 101 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.64 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)