-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Masking Tape |
|---|---|
| Adhesion Strength | 3 oz./in. to 6 oz./in. |
| Adhesion To Steel | 6 oz./in. |
| Adhesive Material | Water Based Acrylic |
| Clean Removal Time | Not Rated |
| Color | Clear |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Metalworking |
| Environment | Indoor Only |
| Imperial Tape Length | 333 yd. |
| Length | 1000 ft. |
| Material | LDPE |
| Maximum Tape Performance Temperature | Not Rated |
| Metric Tape Length | 304.8m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Product Form | Continuous Roll |
| Series | TC3001 Series |
| Shape | Continuous Roll |
| Specifications Met | PSTC |
|---|---|
| Surface Compatibility | Glass, Metal |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | Transparent |
| Tape Core Diameter | 3" |
| Tape Elongation | Not Rated |
| Tape Sub-type | General Purpose Surface Protection Film Tape |
| Tape Tensile Strength | 300 lbs./in. |
| Tape Thickness | 3 mil. |
| Tape Type | Surface Protection Film Tape |
| Tensile Strength | 3000 lbs.-in. |
| Thickness | 3 mil. |
| Width | 6" |
| Standards | PSTC |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.61 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)