-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Coated Cloth Tape |
|---|---|
| Adhesion Strength | 45 oz./in. |
| Adhesion To Steel | 45 oz./in. |
| Brand And Series | Tapecase 134-10 |
| Clean Removal Time | Not Rated |
| Color | Tan |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Imperial Tape Width | 1/4" |
| Imperial Tape Wxl | 1/4" x 5 yd. |
| Length | 5 yd. |
| Material | PTFE Impregnated Fiberglass |
| Maximum Tape Performance Temperature | 500°F |
| Metric Tape Length | 4.6m |
| Metric Tape Width | 6.35 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Overall Diameter | 1 5/8" |
| Performance Temp. | 0°F to +500°F |
| Product Form | Continuous Roll |
|---|---|
| Series | 134-10 Series |
| Shape | Continuous Roll |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth |
| Tape Backing Material | PTFE Coated Cloth |
| Tape Color | Tan |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Sub-type | PTFE Slick Surface Glass Cloth Tape |
| Tape Tensile Strength | 225 lbs./in. |
| Tape Thickness | 12 mil. |
| Tape Type | Ptfe & Silicone Slick Surface Tape |
| Temperature Range | 0°F to 500°F |
| Tensile Strength | 225 lbs.-in. |
| Thickness | 12 mil. |
| Width | 1/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.64 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)