-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Coated Cloth Tape |
|---|---|
| Adhesion Strength | 40 oz./in. |
| Color | Tan |
| Length | 5 yd. |
| Material | PTFE Impregnated Fiberglass |
| Performance Temp. | 0°F to +500°F |
|---|---|
| Shape | Continuous Roll |
| Tensile Strength | 70 lbs.-in. |
| Thickness | 5 mil. |
| Width | 2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)