-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Strip Brush |
|---|---|
| Back Height | 0.438" |
| Back Type | Metal Back |
| Backing | Galvanized Steel |
| Backing Flexibility | Rigid |
| Backing Height | 7/16" |
| Backing Material - Brush | Steel |
| Backing Number | #10 |
| Backing Width | 7/16" |
| Bristle Color | Black |
| Bristle Diameter | 0.045" |
| Bristle Material | Nylon |
|---|---|
| Bristle Trim Height | 6" |
| Bristle Type | Crimped Wire |
| Brush Length | 36" |
| Fill Type | 0.045" Crimped Nylon |
| Max. Operating Temp. | 250°F |
| Overall Length | 36" |
| Overall Trim | 6" |
| Product Type | Strip Brush |
| Type | Metal Back |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 26.04 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.882 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)