T&S B-2866-04 Gn Kitchen Faucet 2.2gpm 10-13/16 Inch Spt.

Item: AC2QWD
Model: B-2866-04
Cross Ref: 2MCT1
19 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$539.87
5% off
$512.88 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Gooseneck Kitchen Faucet
Body Material Brass
Body Type Concealed
Cartridge Spindle Size 1/4"
Cartridge-spindle Turn Compression
Faucet Operation Manual
Faucet Spout Swing
Faucet Type Bathroom Sink Faucet, Kitchen Sink Faucet
Feature Spring Check
Finish Chrome Plated
Flow Rate 2.2 GPM
Handle Size 4"
Handle Type Wrist
Max. Installation Surface Thickness 1 1/4"
Max. Pressure 125 psi
Max. Temp. 140°F
Min. Pressure 20 psi
Min. Temp. 40°F
Mounting Hole Center To Center 8"
Mounting Type Deck
Nozzle Swivel
Nozzle Outlet Type Rosespray
Number Of Handles 2
Number Of Holes 3.0
Spout Height 10 5/8"
Spout Length 10 13/16"
Valve Type - Faucets Hot/Cold Cartridge

Shipping Information

Height (cm) 21.59
Length (cm) 8.89
Width (cm) 33.66
HS Code 8481801030
Country Of Origin US
Weight (kg) 2.934

Certifications

certificatecertificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site