-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Kitchen Faucet |
|---|---|
| Ada Compliance | Yes |
| Body Material | Brass |
| Connection | 1/2" |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Manual |
| Faucet Spout | Swivel |
| Faucet Type | Laundry Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 2.2 GPM |
| Handle Type | Lever |
| Ligature Resistant | No |
|---|---|
| Max. Mounting Hole Center Distance | 8" |
| Mounting | Wall |
| Mounting Type | Wall |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 2 |
| Number Of Holes | 2.0 |
| Spout Reach | 6" |
| Temperature Control | Yes |
| Valve Type | Compression |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | Female NPT |
| standard | ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 33.78 |
| Width (cm) | 21.84 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4075 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)